Shop All Anti-Vibration Gloves
Mcr Safety
Mechanics Gloves, 3XL, Spandex, Black, PR
Mfr # PD4906XXXL
Zoro # G208661567
product price: $19.55
/pr
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards ASTM D3389-15, ASTM F2992-15, EN 388
- Insulated No
- Knuckle Padding Material TPR Rubber
- Cuff Style Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD4906XXXL
- Zoro # G208661567
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Spandex, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- HY-KO Braille Restrooms Handicapped Accessible Signs 6" x 9", 3PK (A20009)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- MCR SAFETY Mechanics Gloves, L, Spandex, Black, PR (PD4906L)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- MCR SAFETY Mechanics Gloves, 2XL, Spandex, Black, PR (PD4906XXL)
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MCR SAFETY Coated Gloves, XL, Blue/Blk/Gray, PR (B100XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Slip On Closure, PR (INDI-RIG-04-L)
- Mcr Safety Gloves & Hand Protection