Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR
Mfr # PD2903XXL
Zoro # G4121601
product price: $24.65
/pr
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown/White
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Palm Material Cow Grain Leather
- Application Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Material Handling, Mechanics, Oil and Gas Industry, Warehousing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD2903XXL
- Zoro # G4121601
- UPC # 45143569380
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 3/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Brown/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131/9)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black (960XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MCR SAFETY Mechanics Gloves, XL, Black/Gold, Spandex (901XL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Beige/Brown (963L)
- Mcr Safety Mechanics Gloves