Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL, Black/Blue
Mfr # 900XXL
Zoro # G3255150
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Palm Material Synthetic Leather
- Palm Construction Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 900XXL
- Zoro # G3255150
- UPC # 45143090051
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 3/4 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 7 sec, Insulated No, Maximum Temperature 39 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- FIRST ALERT BRK ACDC Plug CO Alarm (1039746)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- MCR SAFETY Mechanics Gloves, XL, Black/Blue (900XL)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MCR SAFETY Gloves, Multitask Black Palm Camo with Lights M (924WWM)
- MAJESTIC GLOVE Mechanics Gloves, M, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/9)
- Mcr Safety Gloves & Hand Protection