Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL, Black
Mfr # 935CHXXL
Zoro # G3255099
product price: $10.55
/pr
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Material Synthetic Leather
- Palm Construction Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 935CHXXL
- Zoro # G3255099
- UPC # 45143163922
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Diamondback 655SS-9 Work Boots, 9, Black, Leather Upper (655SS-9)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- CORDOVA Breathable Balaclava (HL150B)
- BRADY Pipe Marker, Chilled Water Supply, 1 In.H (20409)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (MC504M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- Mcr Safety Gloves & Hand Protection