Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime
Mfr # 964XXL
Zoro # G8095284
product price: $15.55
/pr
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Gold/Green/High-Visibility Lime
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 964XXL
- Zoro # G8095284
- UPC # 45143773442
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 3/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 27 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / Yellow/Black Striped-Roll (YBS.0260.R)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (906DPS)
- MAJESTIC GLOVE Mechanics Gloves, 2XL, Black/Gold (2150/12)
- Mcr Safety Mechanics Gloves