Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL ( 11 ), Brown
Mfr # PD5931XXL
Zoro # G207714134
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Slip-On
- Palm Material Leather
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # PD5931XXL
- Zoro # G207714134
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Sasquatch Leather, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Mesh, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No, Glove Liner Material HyperMax Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Chemical Storage Area Sign, Landscape (OS-NS-P-1218-L-10569)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10074069)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Brown (PD5931L)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Brown (PD5931XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Brown (PD5931M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), High-Visibility Green; Red (PD4903XL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray (950L)
- Mcr Safety Mechanics Gloves