Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL ( 11 ), Black/White
Mfr # 906DPXXL
Zoro # G8258199
product price: $9.05
/pr
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 10 1/4 in
- Palm Material Goatskin
- Palm Construction Grain Goat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 906DPXXL
- Zoro # G8258199
- UPC # 45143767359
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/4 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 12 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/White (906DPXL)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (906DPS)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1901S)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Beige/Blue (FF2931XXL)
- Mcr Safety Gloves & Hand Protection