Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, 2XL ( 11 ), Beige/Blue
Mfr # FF2931XXL
Zoro # G8260116
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Blue
- Cuff Style Shirred Slip-On
- Glove Length 10 1/2 in
- Palm Material Synthetic Leather with Polyurethane Grip
- Palm Construction Suede Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # FF2931XXL
- Zoro # G8260116
- UPC # 45143772940
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex, TPR, Cuff Style Shirred Slip-On, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Blue/Orange, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- MCR SAFETY Gloves, Multitask Black Palm Camo with Lights M (924WWM)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1901S)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Medium (FRGGSA-05-009)
- Mcr Safety Mechanics Gloves