Shop All Mechanics Gloves
Mcr Safety
Mechanics Glove, XL, Full Finger, PR
Mfr # 962XL
Zoro # G8271989
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Goatskin with Silicone Grip
- Palm Construction Patch Grain Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 962XL
- Zoro # G8271989
- UPC # 45143773381
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, Glove Coating Material Silicone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Blue (900S)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MCR SAFETY Acrylic Terry Inner Lining, M ( 8 ), Black, White (N9691M)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Beige/Brown (963L)
- MCR SAFETY Mechanics Gloves, XL, Black/Blue (900XL)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- Mcr Safety Gloves & Hand Protection