Shop All Mechanics Gloves
Mcr Safety
Mechanics Glove, XL, Full Finger, PR
Mfr # 914XL
Zoro # G8264447
product price: $11.45
/pr
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Goatskin
- Palm Construction Grain Goat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 914XL
- Zoro # G8264447
- UPC # 45143591145
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- CONDOR Back Support, L (1EC64)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWGD101M)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/White (919L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- Mcr Safety Mechanics Gloves