Shop All Mechanics Gloves
Mcr Safety
Mechanics Glove, L, Full Finger, PR
Mfr # 914L
Zoro # G8265040
product price: $11.45
/pr
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Goatskin
- Palm Construction Grain Goat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 914L
- Zoro # G8265040
- UPC # 45143591114
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Aqua Labeling Tape (T-75-Aqua)
- FORNEY Face Shield Green Univ8X15-1/2 (58603)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- SIGNMISSION OSHA Sign, Ship Ladder Always Face Ladder Going, 10in X 7in Plastic, 7" W, 10" L, Landscap (OS-SF-P-710-L-10564)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- MCR SAFETY Mechanics Gloves, M, Black/Gold, Spandex (901M)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White (2919 XL)
- Mcr Safety Mechanics Gloves