Shop All Mechanics Gloves
Mcr Safety
Mechanics Glove, 3XL, Full Finger, PR
Mfr # 914XXXL
Zoro # G8266784
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Palm Material Goatskin
- Palm Construction Grain Goat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 914XXXL
- Zoro # G8266784
- UPC # 45143591169
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 10 in |
Size | 3XL ( 12 ) |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1496-RA_10X7 (U3-1496-RA_10X7)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1901S)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/Red (952S)
- MCR SAFETY Acrylic Terry Inner Lining, XL ( 10 ), Black, White (N9691XL)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- Mcr Safety Gloves & Hand Protection