Shop All Mechanics Gloves
Mcr Safety
Mechanics Glove, 2XL, Full Finger, PR
Mfr # 914XXL
Zoro # G8259197
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Palm Material Goatskin
- Palm Construction Grain Goat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 914XXL
- Zoro # G8259197
- UPC # 45143591152
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 3/4 in |
Size | 2XL ( 11 ) |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 28 in Height, 20 lb (35GX47)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- MCR SAFETY Acrylic Terry Inner Lining, 2XL ( 11 ), Black, White (N9691XXL)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (PD1901L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLD-02-S)
- Mcr Safety Mechanics Gloves