Shop All Safety Glasses
Mcr Safety
MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame
Mfr # TK110
Zoro # G702537740
product price: $23.99
/ea
Sold in multiples of 2 for $47.98
$47.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Duramass Hard Coat
- Frame Material Nylon
- Standards AS/NZS 1337.1; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # TK110
- Zoro # G702537740
- UPC # 766868031104
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Duramass Hard Coat |
Frame Material | Nylon |
Standards | AS/NZS 1337.1; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Primary Frame Color | Black |
Temple Color | Black |
Visible Luminous Transmission | 0.9 |
Temple Style | Telescoping; Spatula |
Arm Tip Type | Telescoping; Spatula |
Arm Color | Black |
Description
MCR SAFETY TK110 CREWS TOMAHAWK WRAPAROUND GLASSES, CLEAR LENS, BLACK FRAME, 1 PAIR CREWS TOMAHAWK WRAPAROUND GLASSES HAVE A ONE-PIECE POLYCARBONATE LENS WITH INTEGRAL SIDESHIELDS. LIGHTWEIGHT FRAMES FEATURE FULLY ADJUSTABLE RATCHETED TEMPLES. MEETS ANSI Z87.1-2003 AND CSA CODES. MINIMUM ORDER QUANTITY IS 3, PRICED EACH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- KLEENGUARD Hooded Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (41503)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Navy (6630)
- MCR SAFETY Glasses, TC1 XL Black Temples, Clear Lens, 12PK (TC110XL)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL4H25PF)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2130)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- MCR SAFETY MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens (T4110AF)
- EDGE EYEWEAR Safety Glasses, Gray Mirror Scratch-Resistant (SD117-G2)
- Mcr Safety Safety Glasses