Shop All Safety Glasses
Mcr Safety
MCR Safety TC120 Tacoma® Safety Glasses, Blue Temples, Clear Lens
Mfr # TC120
Zoro # G702564692
product price: $20.79
/ea
Sold in multiples of 3 for $62.37
$62.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Duramass Hard Coat
- Standards AS/NZS 1337.1; ISO 12312-1 Blue Light 0.14; Z87+
- Temple Style Telescoping; Spatula
- Visible Luminous Transmission 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # TC120
- Zoro # G702564692
- UPC # 766868071209
- Country of Origin Mexico
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Duramass Hard Coat |
Standards | AS/NZS 1337.1; ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Style | Telescoping; Spatula |
Visible Luminous Transmission | 0.9 |
Temple Color | Blue |
Arm Tip Type | Telescoping; Spatula |
Arm Color | Blue |
Description
MCR SAFETY TC120 TACOMA® SAFETY GLASSES, BLUE TEMPLES, CLEAR LENS WITH THE MCR SAFETY TACOMA®, YOU GET LOW COST PROTECTION WITHOUT GIVING UP QUALITY, SAFETY, COMFORT OR DURABILITY. IT'S THE SAME QUALITY YOU EXPECT FROM CREWS, PRICED TO FIT EVEN THE TIGHTEST BUDGET CONSTRAINTS. MADE OF STRONG, LIGHTWEIGHT, SCRATCH-RESISTANT POLYCARBONATE, THE ONE PIECE WRAP-AROUND LENS DELIVERS A WIDE FIELD OF VISION AND LATERAL IMPACT PROTECTION. THE MOLDED-IN NOSE BRIDGE COMFORTABLY FITS A WIDE VARIETY OF FACES.
- SPATULA TEMPLE WITH EXTENDABLE ADJUSTMENT SINGLE LENS DESIGN XL VERSION FEATURES A LENS THAT FITS OVER MOST PRESCRIPTION GLASSES AND A 5 POSITION RATCHET
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Lined Winter Convict The Breakdown - Xxlarge PR (91051-XXL)
- HOSS BOOT CO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0233CR-X)
- MCR SAFETY Glasses, CK1 Clear UV-AF Lens, 12PK (CK110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD119AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray UV-AF, 12PK (MP112AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S129)
- Mcr Safety Eye Protection