Shop All Safety Glasses
Mcr Safety
MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens
Mfr # T4110AF
Zoro # G002569205
product price: $35.19
/ea
Sold in multiples of 2 for $70.38
$70.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating UV-AF Anti-Fog
- Standards CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Temple Color Metal; Black
- Visible Luminous Transmission 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # T4110AF
- Zoro # G002569205
- UPC # 3766868711185
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | UV-AF Anti-Fog |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Color | Metal; Black |
Visible Luminous Transmission | 0.9 |
Arm Color | Metal; Black |
Description
MCR SAFETY T4110AF RUBICON® PROTECTIVE SAFETY GLASSES, CLEAR ANTI-FOG LENS THE CURVED FRAMELESS LENS DESIGN WHICH OFFERS A CLOSE ORBITAL SEAL FOR INCREASED PROTECTION IS THE RUBICON®'S MOST INNOVATIVE FEATURE. IT ALSO FEATURES A SOFT GEL NOSE PIECE FOR ADDED COMFORT AND DURABLE METAL TEMPLES WITH NON-SLIP TEMPLE SLEEVES. ENGINEERED TO PROVIDE THE HIGHEST LEVEL OF INNOVATION FOR CONSUMERS THAT DEMAND THE VERY BEST IN SAFETY AND A SLEEK MODERN DESIGN FOR THOSE WHO ENJOY LOOKING GOOD.
- CURVED FRAMELESS LENS DESIGN OFFERING CLOSE ORBITAL SEAL RESILIENT SPRING HINGE TEMPLES DURAMASS® SCRATCH RESISTANT COATING DUAL PURPOSE STORAGE/CLEANING BAG AND BREAKAWAY CORD RUGGED POLYCARBONATE LENS FILTERS 99.9% OF HARMFUL U.V. RAYS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8731B)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- MCR SAFETY Glasses, SS1 Black Frame, Gray Lens, 12PK (SS112)
- MCR SAFETY Glasses, HK1 Clear AF Lens, 12PK (HK110AF)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray UV-AF, 12PK (MP112AF)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (T411R)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- Mcr Safety Eye Protection