Shop All Safety Glasses
Mcr Safety
MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens
Mfr # SR148B
Zoro # G602564662
product price: $27.89
/ea
Sold in multiples of 2 for $55.78
$55.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Coating Duramass Hard Coat
- Frame Material Polycarbonate
- Standards CE EN166; ISO 12312-1 Blue Light 0.96; Z87+
- Primary Frame Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR148B
- Zoro # G602564662
- UPC # 766868645639
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Blue Diamond Mirror |
Frame Color | Clear |
Lens Coating | Duramass Hard Coat |
Frame Material | Polycarbonate |
Standards | CE EN166; ISO 12312-1 Blue Light 0.96; Z87+ |
Primary Frame Color | Clear |
Temple Style | Bayonet |
Visible Luminous Transmission | 0.13 |
Temple Color | Clear; Blue |
Arm Color | Clear/Blue |
Arm Tip Type | Bayonet |
Description
MCR SAFETY® SWAGGER® SR148B SAFETY GLASSES SR1, CLEAR FRAME, BLACK TPR TEMPLES, BLUE LENS MAKE A BOLD STATEMENT WITH THIS BRASH LOOK. THICK, WIDE, SLEEK, LOW PROFILE TEMPLES AND A MODERN DESIGN GIVES YOU THE LOOK AND PROTECTION THAT YOU DESIRE. THIS EYEWEAR OFFERS AN EXCELLENT ORBITAL SEAL AND GREAT COMFORT. THE SOFT TPR MATERIAL ON THE TEMPLES COUPLED WITH SOFT TPR NOSE PADS ENSURES THAT THE SWAGGER® SR1 IS AN EXCELLENT OPTION FOR LONG TIME WEAR.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Welding Area Sign (C362RB)
- BRADY Information Center, Right to Know SDS (121370)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- MCR SAFETY Glasses, Dominator DM3 Magnifier 1.5 Brown MAX6, 12PK (DM13H15BPF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- MCR SAFETY Glasses, Checklite CL1 Silver Mirror Lens, 12PK (CL117)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- SAFETY WORKS Gls Safety Blk/Gry Nuevo Wrap (10105403)
- Mcr Safety Eye Protection