Shop All Safety Glasses
Mcr Safety
MCR Safety® ST110 Safety Glasses ST1 Series, Black Frame, Clear Lens.
Mfr # ST110
Zoro # G402564633
product price: $22.75
/ea
Sold in multiples of 3 for $68.25
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Duramass Hard Coat
- Frame Material Nylon
- Standards CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Temple Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # ST110
- Zoro # G402564633
- UPC # 766868001107
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Duramass Hard Coat |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Color | Black |
Temple Style | Bayonet |
Visible Luminous Transmission | 0.9 |
Primary Frame Color | Black |
Description
MCR SAFETY® ST110 SAFETY GLASSES ST1 SERIES, BLACK FRAME, CLEAR LENS. WORKERS WEARING THE ST1 EYEWEAR CAN EXPECT EXTREME COMFORT WITH THIS FACE-FLATTERING PROTECTIVE EYEWEAR FROM MCR SAFETY. RATCHET ACTION TEMPLES COMBINED WITH NON- SLIP RUBBER HEAD GRIPS CREATE A CUSTOMIZED FIT FOR VIRTUALLY ANY HEAD SIZE. WRAPAROUND LENS CONSTRUCTED OF LIGHTWEIGHT, SCRATCH RESISTANT POLYCARBONATE, THAT FILTERS 99.9% OF U.V. RAYS, DELIVERS ADVANCED VISUAL ACUITY AND PROTECTION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- NMC Caution Slippery When Wet Sign, CGA14PB (CGA14PB)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115844)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MCR SAFETY MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch (CL110)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray G14, 12PK (MP112G)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- MCR SAFETY MCR Safety® S2110 Safety Glasses S21 Series, Clear Lens, Metal Frame (S2110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- Mcr Safety Safety Glasses