Shop All Safety Glasses
Mcr Safety
MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens
Mfr # OG110AF
Zoro # G302539137
product price: $29.19
/ea
Sold in multiples of 2 for $58.38
$58.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating UV-AF Anti-Fog
- Standards CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+
- Features Dielectric
- Temple Color Silver; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # OG110AF
- Zoro # G302539137
- UPC # 766868681118
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | UV-AF Anti-Fog |
Standards | CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+ |
Features | Dielectric |
Temple Color | Silver; Black |
Temple Style | Hybrid |
Visible Luminous Transmission | 0.9 |
Description
MCR SAFETY OG110AF LAW® OVER THE GLASSES SAFETY GLASSES, CLEAR ANTI-FOG LENS FOR THOSE OF US WHO NEED OVER THE GLASS SAFETY EYEWEAR PROTECTION, THE LAW® OTG (OVER THE GLASS) EYEWEAR IS A STYLISH AND SENSIBLE OPTION. NON SLIP TPR TEMPLES GIVE THE USER COMFORT AND GRIP AND THE WRAPAROUND STYLE ALLOWS IMPROVED ANGULAR COVERAGE AND PERIPHERAL VISION.
- OVERSIZED FRAME AND LENS TO FIT OVER PRESCRIPTION GLASSES DIELECTRIC DESIGN, NO METAL PARTS 5 POSITION RATCHET ACTION TEMPLE ALLOWS LENS ANGLE ADJUSTMENT EXCLUSIVE DURAMASS® SCRATCH RESISTANT COATING RUGGED POLYCARBONATE LENS FILTERS 99.9% OF HARMFUL U.V. RAYS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- ACCUFORM Traffic Cone Top Warning Sign (FBC752)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- MCR SAFETY MCR Safety® Klondike® KD310AF Safety Glasses KD3, Black Frame, Clear Anti-fog Lens (KD310AF)
- MCR SAFETY Safety Works Blackjack Safety Glasses Clear Lens Black Frame (SWS2110)
- MCR SAFETY Safety Glasses, Wraparound Clear Lens, Scratch-Resistant, 12PK (TK110)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG112AF)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- Mcr Safety Eye Protection