Shop All Coated Gloves
Mcr Safety
MCR Safety MCR92735NL Cut Pro 15 Gauge HyperMax Shell Nitrile Coated Palm & Fingers Gloves; Black - Large
Mfr # MCR92735NL
Zoro # G203692160
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MCR92735NL
- Zoro # G203692160
- UPC # 30045143767930
- Country of Origin China
- Category Coated Gloves
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Cut Pro 15 Gauge HyperMax Shell Nitrile Coated Palm & Fingers Gloves
- 15 gauge black Hypermax, Steel shell
- Black soft nitrile on palm and fingers
- Reinforced thumb crotch
- ANSI Cut A9
- Color: Black
- Material: Nitrile Coated Palm
- Thickness: 15 Gauge
- Size: Large
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (96781XXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9683XL)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, White/Green, M, PR (9790M)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Large, 12PK (9669L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- Mcr Safety Gloves & Hand Protection