Shop All Safety Glasses
Mcr Safety
MCR Safety LW212 Law® 2 Safety Glasses, Orange Temple Inserts, Gray Lens
Mfr # LW212
Zoro # G202564673
product price: $21.85
/ea
Sold in multiples of 3 for $65.55
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Duramass Hard Coat
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.89; Z87+
- Visible Luminous Transmission 0.13
- Temple Style Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # LW212
- Zoro # G202564673
- UPC # 766868652125
- Country of Origin Mexico
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Duramass Hard Coat |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.89; Z87+ |
Visible Luminous Transmission | 0.13 |
Temple Style | Bayonet |
Temple Color | Smoke; Orange |
Features | Dielectric |
Arm Tip Type | Bayonet |
Arm Color | Smoke; Orange |
Description
MCR SAFETY LW212 LAW® 2 SAFETY GLASSES, ORANGE TEMPLE INSERTS, GRAY LENS THIS FASHIONABLE WRAP-AROUND LENS DESIGN OFFERS AN EXCELLENT ORBITAL SEAL AND A HIGHER LEVEL OF PROTECTION FROM SIDE IMPACTS DUE TO ITS GREATER COVERAGE AREA. TPR (THERMAL PLASTIC RUBBER) TEMPLE INSERTS THAT ENHANCE GRIP AND COMFORT ARE INCLUDED ON ALL STYLES. HI VIS ORANGE COLOR CONTRASTING TPR TEMPLE INSERTS ARE INCLUDED ON OUR CLEAR, GRAY, AND SILVER MIRROR STYLES.
- DIELECTRIC, NO METAL PARTS SINGLE LENS DESIGN WITH INTEGRAL SIDE SHIELDS FOR GREATER ORBITAL SEAL HYBRID TEMPLE DESIGN THERMAL PLASTIC RUBBER (TPR) TEMPLE INSERTS AND NOSE PADS ENHANCE GRIP AND COMFORT RUGGED POLYCARBONATE LENS FILTERS 99.9% OF HARMFUL U.V. RAYS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- KIMBERLY-CLARK PROFESSIONAL Access Wall Mount Dispens Brag PopUp 10.8x0.65x8 WHT Steel (73900)
- BRADY Pipe Mkr, Condenser Water Supply, 8to9-7/8 (4041-G)
- MCR SAFETY Glasses, Dominator DM3 Polarized 2.5 Gray MAX36 (DM3H25GZDC)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BK310)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- Mcr Safety Safety Glasses