Shop All Safety Glasses
Mcr Safety
MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens
Mfr # LW210
Zoro # G402537736
product price: $20.65
/ea
Sold in multiples of 3 for $61.95
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Duramass Hard Coat
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Visible Luminous Transmission 0.9
- Temple Color Clear; Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # LW210
- Zoro # G402537736
- UPC # 766868652101
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Duramass Hard Coat |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Temple Color | Clear; Orange |
Features | Dielectric |
Temple Style | Bayonet |
Arm Tip Type | Bayonet |
Arm Color | Clear/Orange |
Description
UNILENS GLASSES - PRICED EACH UNILENS GLASSES HAVE LIGHTWEIGHT, SCRATCH-RESISTANT POLYCARBONATE LENS WITH INTEGRAL NOSEPIECE. SOFT TEMPLE TIPS PROVIDE A CUSHIONED FIT. MEETS ANSI Z87.1-2003 AND CSA CODES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- GEORGIA BOOT CC5 Insole, LRM (GB00111)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, M (10083782)
- MCR SAFETY MCR Safety BearKat BK310 Safety Glasses BK3, Clear Lens, Clear Frame (BK310)
- MCR SAFETY Checklite Safety Glasses, Anti-Scratch, Clear Frame, Clear Lens (CL110)
- MCR SAFETY Glasses, HK1 I/O Clear Mirror Lens, 12PK (HK119)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- Mcr Safety Eye Protection