Shop All Safety Glasses
Mcr Safety
MCR Safety® Klondike® KD110AF Safety Glasses KD1, MatteBlack Frame, Clear Anti-Fog Lens
Mfr # KD110AF
Zoro # G202564581
product price: $22.19
/ea
Sold in multiples of 3 for $66.57
$66.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating UV-AF Anti-Fog
- Frame Material Nylon
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD110AF
- Zoro # G202564581
- UPC # 766868381117
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Frame Color | Black |
Lens Coating | UV-AF Anti-Fog |
Frame Material | Nylon |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Arm Color | Black |
Arm Tip Type | Telescoping; Spatula |
Description
MCR SAFETY® KLONDIKE® KD110AF SAFETY GLASSES KD1, MATTEBLACK FRAME, CLEAR ANTI-FOG LENS THE KLONDIKE® KD1 GLASSES FEATURE SAFETY AND STYLE AT AN AFFORDABLE PRICE TO SEPARATE YOU FROM THE PACK. WHETHER ON THE SLOPES OR IN THE WORKPLACE, THE MATTE BLACK OR BLUE FRAME FINISH, ADJUSTABLE TEMPLES, AND SOFT SECURE TPR NOSE PAD KEEPS YOU AT THE PEAK OF COMFORT AND STYLE ALL DAY LONG. MULTIPLE LENS OPTIONS ARE AVAILABLE ON THE KLONDIKE® KD1 GLASSES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- PIP PIP® 33-B125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, S (33-B125/S)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (LW312AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2112)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (S9920STMRG)
- Mcr Safety Eye Protection