Shop All Leather Driver's Gloves
Mcr Safety
MCR Safety Kevlar-Lined Cowhide Driver's Gloves
Mfr # 3204KS
Zoro # G602680423
product price: $24.25
/pr
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide Leather
- Glove Back Material Cowhide Leather
- Length 9
- Width 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3204KS
- Zoro # G602680423
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Length | 9 |
Width | 4.7 |
Height | 1.4 |
Outside Diameter | 0.4 |
Details
Color | Tan |
Material | Cowhide Leather |
Glove Back Material | Cowhide Leather |
Description
These premium-grade cowhide gloves are sewn with DuPont Kevlar® and lined with a 7-gauge Kevlar fiber liner for superior cut resistance. Ideal for a variety of applications including farming, landscaping and construction. Keystone thumb fits the natural curvature of your hand for added comfort. Shirred elastic back. One pair. Available sizes: S (6-7), M (7-8), L (8-9), XL (9-10) or 2XL (10-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12001-04)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- MCR SAFETY Pigskin Driver Red Fleece Lined, XL, PK12 (3451XL)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, M, PR (3213HVIM)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XL (1255KGS-XL)
- Mcr Safety Leather Driver's Gloves