Shop All Leather Driver's Gloves
Mcr Safety
MCR Safety Kevlar-Lined Cowhide Driver's Gloves
Mfr # 3204KM
Zoro # G002680474
product price: $22.19
/pr
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide Leather
- Glove Back Material Cowhide Leather
- Width 5.25
- Outside Diameter 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3204KM
- Zoro # G002680474
- UPC # 30451433204861
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Width | 5.25 |
Outside Diameter | 0.47 |
Length | 9.75 |
Height | 1.5 |
Details
Color | Tan |
Material | Cowhide Leather |
Glove Back Material | Cowhide Leather |
Description
These premium-grade cowhide gloves are sewn with DuPont Kevlar® and lined with a 7-gauge Kevlar fiber liner for superior cut resistance. Ideal for a variety of applications including farming, landscaping and construction. Keystone thumb fits the natural curvature of your hand for added comfort. Shirred elastic back. One pair. Available sizes: S (6-7), M (7-8), L (8-9), XL (9-10) or 2XL (10-11).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_7X5 (U4-1553-RD_7X5)
- CONDOR Reading Glasses, +1.25, Gray, Polycarbonate (6PPA1)
- BRADY Numbers and Letters Labels, PK 10 (5100P-5)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- MCR SAFETY Industry Grade Cow Driver, 2XL, PK12 (32113DPXXL)
- MCR SAFETY Goatskin Driver Straight, 2XL, PK12 (3601XXL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size XL, 12PK (GL2004XL)
- Mcr Safety Leather Driver's Gloves