Shop All Safety Glasses
Mcr Safety
MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch
Mfr # CL112
Zoro # G002538096
product price: $18.85
/ea
Sold in multiples of 4 for $75.40
$75.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Duramass Hard Coat
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.89; Z87+
- Temple Color Smoke
- Visible Luminous Transmission 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL112
- Zoro # G002538096
- UPC # 766868761124
- Country of Origin Unknown
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Duramass Hard Coat |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.89; Z87+ |
Temple Color | Smoke |
Visible Luminous Transmission | 0.13 |
Temple Style | Spatula |
Arm Color | Smoke |
Arm Tip Type | Spatula |
Description
MCR SAFETY CREWS CL112 CHECKLITE SAFETY GLASSES, BLACK LENS, BLACK FRAME, ANTI-SCRATCH, 1-PAIR
- UNIVERSAL NOSE BRIDGE COMFORTABLY FITS LARGE USER AUDIENCE STYLE: FLEXIBLE BAYONET TEMPLES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 17 3/8in, 1W (EDGRNY 2 R EL)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (313021)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK213)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (ST1130)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S135)
- Mcr Safety Eye Protection