Shop All Safety Glasses
Mcr Safety
MCR Safety CL110AF Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Fog
Mfr # CL110AF
Zoro # G502564083
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating UV-AF Anti-Fog
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Temple Style Spatula
- Visible Luminous Transmission 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # CL110AF
- Zoro # G502564083
- UPC # 766868761117
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | UV-AF Anti-Fog |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Style | Spatula |
Visible Luminous Transmission | 0.9 |
Temple Color | Clear |
Description
MCR SAFETY CL110AF CREWS CHECKLITE SAFETY GLASSES, CLEAR LENS, CLEAR FRAME, ANTI-FOG, 1-PAIR
- UNIVERSAL NOSE BRIDGE COMFORTABLY FITS LARGE USER AUDIENCE STYLE: FLEXIBLE BAYONET TEMPLES THIS PRODUCT ARRIVES TO MOST CUSTOMERS IN 2-3 BUSINESS DAYS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., 3 Causes (60-45-3696-SA754)
- SIGNMISSION OSHA Watch Your Step W/ Symbol Bilingual 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10887)
- AK LTD AK Ltd Ear Plug Dispenser with Hinged Lid (AK-300)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- MCR SAFETY MCR Safety LW212 Law® 2 Safety Glasses, Orange Temple Inserts, Gray Lens (LW212)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK312)
- MCR SAFETY Glasses, TK1 Blue Frame, Clear Lens, 12PK (TK120)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG222PF420)
- MCR SAFETY Glasses, BearKat BK2 Clear Lens, 12PK (BK210)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- Mcr Safety Eye Protection