Shop All Safety Glasses
Mcr Safety
MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material
Mfr # BK112
Zoro # G302538284
product price: $20.79
/ea
Sold in multiples of 4 for $83.16
$83.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Duramass Hard Coat
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.89; Z87+
- Temple Style Hybrid
- Visible Luminous Transmission 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK112
- Zoro # G302538284
- UPC # 766868231122
- Country of Origin Unknown
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Coating | Duramass Hard Coat |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.89; Z87+ |
Temple Style | Hybrid |
Visible Luminous Transmission | 0.13 |
Temple Color | Gray; Black |
Arm Color | Gray; Black |
Arm Tip Type | Hybrid |
Description
MCR SAFETY BK112 BEARKAT SAFETY GLASSES, WRAPAROUND, GRAY LENS THE BEARKAT'S® SUPER WELL THOUGHT-OUT CONSTRUCTION COMBINES THE BEST IN SAFETY, COMFORT, AND AFFORDABILITY!! YOUR VISION IS UNOBSTRUCTED BY THE ONE-PIECE WRAPAROUND LENS, WHICH BY ITS TIGHT FIT ALLOWS YOU MAXIMUM SAFETY. COMFORT IS ENHANCED BY THE FLEXIBLE TEMPLES AND THE NON-SLIP TEMPLE SLEEVES ARE NOTCHED FOR A CLIP-ON BREAKAWAY CORD!!
- STRONG YET LIGHTWEIGHT DESIGN SINGLE LENS DESIGN WITH INTEGRAL SIDE SHIELDS FOR UNOBSTRUCTED VIEW NON-SLIP SOFT TEMPLE MATERIAL EXCLUSIVE DURAMASS® SCRATCH RESISTANT COATING RUGGED POLYCARBONATE LENS FILTERS 99.9% OF HARMFUL U.V. RAYS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWMAR Anchor Safety Strap - 8in (SS180007)
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL5H10PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (OG220DC)
- MCR SAFETY Glasses, HK1 Clear AF Lens, 12PK (HK110AF)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- Mcr Safety Safety Glasses