Shop All Safety Glasses
Mcr Safety
MCR Safety® BearKat® BK119 Safety Glasses BK1, Indoor/Outdoor Clear Mirror Lens
Mfr # BK119
Zoro # G802568989
product price: $19.45
/ea
Sold in multiples of 3 for $58.35
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color I/O Clear Mirror
- Lens Coating Duramass Hard Coat
- Standards CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.66; Z87+
- Temple Style Hybrid
- Temple Color Clear; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK119
- Zoro # G802568989
- UPC # 766868231191
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | I/O Clear Mirror |
Lens Coating | Duramass Hard Coat |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.66; Z87+ |
Temple Style | Hybrid |
Temple Color | Clear; Black |
Visible Luminous Transmission | 0.36 |
Description
MCR SAFETY® BEARKAT® BK119 SAFETY GLASSES BK1, INDOOR/OUTDOOR CLEAR MIRROR LENS THE BEARKAT® BK1'S SUPER WELL THOUGHT-OUT CONSTRUCTION COMBINES THE BEST IN SAFETY, COMFORT, AND AFFORDABILITY!! YOUR VISION IS UNOBSTRUCTED BY THE ONE-PIECE WRAPAROUND LENS, WHICH BY ITS TIGHT FIT ALLOWS YOU MAXIMUM SAFETY. COMFORT IS ENHANCED BY THE FLEXIBLE TEMPLES AND THE NON-SLIP TEMPLE SLEEVES ARE NOTCHED FOR A CLIP-ON BREAKAWAY CORD!! MEETS OR EXCEEDS ANSI Z87+ AND CSA Z94.3.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 10, 5ZV61, PR (11-800VP)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- MCR SAFETY Safety Glasses, Wraparound Clear Lens, Scratch-Resistant, 12PK (TK110)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (SR14R)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DM3MD10AF)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Blue Mirror Polycarbonate Lens (55021)
- Mcr Safety Eye Protection