Shop All Safety Glasses
Mcr Safety
MCR Safety® BearKat® BK113 Safety Glasses BK1, Light Blue Lens, Clear Frame
Mfr # BK113
Zoro # G202572012
product price: $20.39
/ea
Sold in multiples of 3 for $61.17
$61.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Light Blue
- Lens Coating Duramass Hard Coat
- Standards ISO 12312-1 Blue Light 0.15; Z87+
- Temple Color Light Blue; Black
- Temple Style Hybrid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK113
- Zoro # G202572012
- UPC # 766868231139
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Light Blue |
Lens Coating | Duramass Hard Coat |
Standards | ISO 12312-1 Blue Light 0.15; Z87+ |
Temple Color | Light Blue; Black |
Temple Style | Hybrid |
Visible Luminous Transmission | 0.68 |
Description
MCR SAFETY® BEARKAT® BK113 SAFETY GLASSES BK1, LIGHT BLUE LENS, CLEAR FRAME THE BEARKAT® BK1'S SUPER WELL THOUGHT-OUT CONSTRUCTION COMBINES THE BEST IN SAFETY, COMFORT, AND AFFORDABILITY!! YOUR VISION IS UNOBSTRUCTED BY THE ONE-PIECE WRAPAROUND LENS, WHICH BY ITS TIGHT FIT ALLOWS YOU MAXIMUM SAFETY. COMFORT IS ENHANCED BY THE FLEXIBLE TEMPLES AND THE NON-SLIP TEMPLE SLEEVES ARE NOTCHED FOR A CLIP-ON BREAKAWAY CORD!!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- ZORO SELECT Delineator Post, 45 In. H, 4 In. Dia. (03-747BRBC)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31002-02)
- EATON Tower Light LED Module Flashing, Yellow (SL7-FL24-Y)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MCR SAFETY Glasses, Dominator DM3 Polarized 2.5 Gray MAX36 (DM3H25GZDC)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS120)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (T4112AF)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- Mcr Safety Safety Glasses