Shop All Safety Glasses
Mcr Safety
MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog
Mfr # BK110AF
Zoro # G202564642
product price: $23.79
/ea
Sold in multiples of 3 for $71.37
$71.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating UV-AF Anti-Fog
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Temple Color Clear; Black
- Visible Luminous Transmission 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK110AF
- Zoro # G202564642
- UPC # 766868231115
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | UV-AF Anti-Fog |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Color | Clear; Black |
Visible Luminous Transmission | 0.9 |
Temple Style | Hybrid |
Description
MCR SAFETY® BEARKAT® BK110AF SAFETY GLASSES BLACK TEMPLE, CLEAR LENS, ANTI-FOG THE BEARKAT® BK1'S SUPER WELL THOUGHT-OUT CONSTRUCTION COMBINES THE BEST IN SAFETY, COMFORT, AND AFFORDABILITY!! YOUR VISION IS UNOBSTRUCTED BY THE ONE-PIECE WRAPAROUND LENS, WHICH BY ITS TIGHT FIT ALLOWS YOU MAXIMUM SAFETY. COMFORT IS ENHANCED BY THE FLEXIBLE TEMPLES AND THE NON-SLIP TEMPLE SLEEVES ARE NOTCHED FOR A CLIP-ON BREAKAWAY CORD!! THIS OPTION MEETS OR EXCEEDS ANSI Z87+ AND CSA Z94.3.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Thermal Protective Gloves, 14", PR (08314)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, XL, Grn/Orng/Yllw, PR (VIB-OBM-XOR-05-XL)
- ISA Overshoes, XL, Yellow, Resists Bioburden, PR (SYLF100XL-GR)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Uncoated (MP112PF)
- MCR SAFETY Glasses, Dominator DM3 Magnifier 1.5 Brown MAX6, 12PK (DM13H15BPF)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DL110)
- MCR SAFETY Safety Works Tomahawk Safety Glasses Clear Lens Black Frame 1 pc (SWTK110)
- Mcr Safety Eye Protection