Shop All Coated Gloves
Mcr Safety
MCR Safety 96731L Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray, 1 Pair
Mfr # 96731L
Zoro # G002695942
product price: $58.59
/ea
Sold in multiples of 3 for $175.77
$175.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Glove Coating Coverage Palm and Fingers
- Color Blue/Gray
- Cuff Style Knit Wrist
- Standards ANSI Abrasion Level 3, ASTM D3389-15, ASTM 3884-09, ANSI Puncture Level 2, ANSI/ISEA 105:2016 Standard, CE 3131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96731L
- Zoro # G002695942
- UPC # 45143903139
- Country of Origin United States
- Category Coated Gloves
Dimensions
Size | Large |
Details
Item | MCR Safety Memphis Flex Seamless Nylon Knit Gloves, Large, Blue/Gray - 1 Pair |
Glove Coating Coverage | Palm and Fingers |
Color | Blue/Gray |
Cuff Style | Knit Wrist |
Standards | ANSI Abrasion Level 3, ASTM D3389-15, ASTM 3884-09, ANSI Puncture Level 2, ANSI/ISEA 105:2016 Standard, CE 3131 |
Gauge | 13 ga |
Material | Nylon, Rubber and Latex |
Application | Assembly, Automotive, Agriculture |
Description
MCR SAFETY 96731L MEMPHIS FLEX SEAMLESS 13 GAUGE NYLON KNIT GLOVES, LARGE, BLUE/GRAY, 1 PAIR THESE STYLES ARE WELL SUITED FOR MULTI-INDUSTRIAL APPLICATIONS THAT REQUIRE HIGH DEXTERITY AND COMFORT. THE MEMPHISTM FLEX® 96731 FEATURES A SEAMLESS 13 GAUGE NYLON SHELL AND BLUE FOAM LATEX DIPPED PALM AND FINGERS. THIS MATERIAL IS BREATHABLE AND COOL AND OFFERS COMFORT AND GRIP.
- COMFORT AND GRIP BREATHABLE AND COOL GOOD DEXTERITY GREAT FIT CE 3131
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-8, 1-Pair - Pkg Qty 12 (¿58535B080¿)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 110)
- NMC Speed Limit 5 Mph Sign (M973RB)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Waste Oil Sign, Landscape (OS-NS-D-710-L-16869)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XS, PR (9666XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, 2XL, PR (N96970XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (9188SFBXXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- WONDER GRIP USA DIPPED GLOVE BLK/BLU M (WG318L)
- Mcr Safety Coated Gloves