Shop All Safety Goggles
Mcr Safety
MCR Safety 2230R Polycarbonate Goggles - Indirect Vent
Mfr # 2230R
Zoro # G002537716
product price: $19.89
/ea
Sold in multiples of 3 for $59.67
$59.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Coating Uncoated
- Features Dielectric
- Standards ISO 12312-1 Blue Light 0.14; Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2230R
- Zoro # G002537716
- UPC # 766868223011
- Country of Origin United States
- Category Safety Goggles
Details
Frame Material | PVC |
Frame Color | Clear |
Lens Coating | Uncoated |
Features | Dielectric |
Standards | ISO 12312-1 Blue Light 0.14; Z87+ |
Lens Color | Clear |
Eyewear Venting | Indirect Vented |
Band Material | Rubber |
Description
POLYCARBONATE GOGGLES - INDIRECT VENT POLYCARBONATE GOGGLES FEATURE FOG-RESISTANT, ONE-PIECE, .050" POLYCARBONATE LENS WITH FLEXIBLE FLANGE AND ADJUSTABLE BLACK ELASTIC BAND. FIT OVER MOST PRESCRIPTION GLASSES. MEETS ANSI Z87.1-2003 AND CSA CODES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- TAPCO Vertical Traffic Signal Light (143468)
- JACKSON SAFETY Faceshield Visor (28633)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- MCR SAFETY Glasses, 24 Series Clear AF Lens, 12PK (2410)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- MCR SAFETY Glasses, 22 Series Ventless, Clear UV-AF Lens, 36PK (2237R)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- MCR SAFETY Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, STRYKER(TM) Series (2312AF)
- 3M Safety Splash Goggle 334, Clear Lens (40660-00000-10)
- Mcr Safety Eye Protection