Mcr Safety

MCR 127-N9696XL Ninja Lite Blue Nylon Shell Glove; 18 Ga - Extra Large


product price: $69.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Ninja gloves are engineered to provide the highest level of innovation.
  • Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology.
  • Glove Line offers the greatest assortment of dexterity, sense of touch, and protection.
  • PU Coated Palm and Fingertips
  • Feather-light second skin feeling
  • 30% Lighter for Greater Tactile Sensitivity
  • Cuff Style - Knit Wrist
  • Dots, Blocks, Coatings - Coated Palm
  • Finger Style - Standard
  • Gauge - 18 Gauge
  • Material - Nylon
  • Polymer Type - Polyurethane
  • Polymer Consistent - Flat
  • Shell Color - Blue
  • Polymer Color - Black
  • Series - Ninja
  • Logo Color - White / Black
  • Hem Color - White
  • Cuff Material - Knitted
  • Size - Extra Large

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.