Shop All Coated Gloves
Mcr Safety
MCR 127-N9690L Ninja Ice Gloves; Large; Black
Mfr # 127-N9690L
Zoro # G603851723
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 127-N9690L
- Zoro # G603851723
- UPC # 45143869039
- Country of Origin China
- Category Coated Gloves
Description
Features:
- Double-layered glove with HPT coating (Hydropellent Technology).
- Features nylon outer shell with an acrylic terry interior liner.
- Repels liquids while retaining strong grip.
- Suitable for cold weather/storage applications
- Size Group - Large
- Material - Acrylic, Nylon, HPT
- Thickness - 15 gauge
- Lining - Acrylic
- Coating - HPT (Palms and Fingertips)
- Style - Work Glove
- Length - 1.083 in.
- Cuff Style - Knit-Wrist
- Color - Black
- Resistance - Abrasion, Cut, Puncture
- Cuff Color - Black
- Height - 1 in.
- Width - 0.5 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1760P)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (96731HVL)
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (9188SFBXXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Medium, Black (MCSCRWN9699M)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- Mcr Safety Gloves & Hand Protection