Shop All Coated Gloves
Mcr Safety
MCR 127-N9690FCL Ninja Ice Gloves; Large; Black
Mfr # 127-N9690FCL
Zoro # G603851709
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 127-N9690FCL
- Zoro # G603851709
- UPC # 45143969074
- Country of Origin China
- Category Coated Gloves
Description
Features:
- Double-layered glove with HPT coating (Hydropellent Technology).
- Features nylon outer shell with an acrylic terry interior liner.
- Repels liquids while retaining strong grip.
- Suitable for cold weather/storage applications
- Size Group - Large
- Material - Acrylic, Nylon, HPT
- Thickness - 15 gauge
- Lining - Acrylic
- Coating - HPT (Full Dip)
- Style - Work Glove
- Length - 1.083 in.
- Cuff Style - Knit-Wrist
- Color - Black
- Resistance - Abrasion, Cut, Puncture
- Cuff Color - Black
- Height - 1 in.
- Width - 0.5 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Number of Keys: 2 (A1105KAS3RED)
- ULTRATECH Replacement Bladder, Flexible (1359)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, L, PR (VP9699L)
- MCR SAFETY Premium Latex Coated String Gloves, Memphis Glove 9680m, 1-Pair (9680M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR (FG305L)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Large (9680L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- Mcr Safety Gloves & Hand Protection