Shop All Coated Gloves
Mcr Safety
MCR 127-N96797XS 15 Gauge; Black Breathable Nitrile Foam - Extra Small
Mfr # 127-N96797XS
Zoro # G903851669
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 127-N96797XS
- Zoro # G903851669
- Country of Origin China
- Category Coated Gloves
Description
Specification:
- Black Breathable Nitrile Foam (BNF) coated Palm and Fingertips with Dots
- Gray Nylon/Spandex Shell
- Size Group - XS
- Lining - Nylon/Spandex
- Length - 12 in.
- Cuff Style - Knit Wrist
- Height - 2 in.
- Item Weight - 1.53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- STAR Left Spring (2P-Z4598)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK (N9696L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (9669XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, M, PR (N96785M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (33-GT125/XL)
- Mcr Safety Gloves & Hand Protection