Shop All Coated Gloves
Mcr Safety
MCR 127-9780XL Predalite Light Nitrile Coated Palm Glove - Extra Large
Mfr # 127-9780XL
Zoro # G703740897
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 127-9780XL
- Zoro # G703740897
- Country of Origin China
- Category Coated Gloves
Description
Features
- Although this glove is light in weight, it is a heavy weight at heart.
- The Predalite can stand up to the toughest environments.
- An interlock liner treated with Actifresh, light nitrile palm coat, and a comfortable knit wrist.
- Light nitrile Palm Coated
- Cuff Style - Knit Wrist
- Finger Style - Standard
- Glove Back - 3/4 Back
- Grade - Premium
- Overall Length - 11 in.
- Polymer Color - Blue
- Thread Type - Polyester & Cotton
- Fabric Color - White
- Cuff Material - Knitted
- Size - Extra Large
- Polymer Consistent - Textured Grip
- Shell Color - White
- Series - Predalite
- Product Group - Cotton
- Logo Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- GEMTOR Carabiner, Auto-Lock, 4-1/2" Length, Steel, Silver (5105)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- DYMO LabelWriter Multipurpose Labels, 0.5 x 1, White, 1000 Labels/Roll (30333)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (96731HVL)
- MECHANIX WEAR Coated Gloves, 2XL, PR (S1DE-91-011)
- Mcr Safety Coated Gloves