Shop All Coated Gloves
Mcr Safety
MCR 127-9673XL Foam Nitrile Dipped Palm Glove; Gray & Black - Extra Large
Mfr # 127-9673XL
Zoro # G003740955
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 127-9673XL
- Zoro # G003740955
- Country of Origin China
- Category Coated Gloves
Description
Features
- These styles are well suited for Multi-Industrial applications that require high dexterity and comfort.
- A seamless foam nitrile dipped palm and fingers.
- This material is breathable and cool and offers comfort and grip.
- Gauge - 13
- Color - Gray & Black
- Size - Large
- Cuff Material - Knitted
- 12 per Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UP98)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XL, PR (N96970XL)
- MCR SAFETY FlexTuff Latex Dipped Gloves, Gray, Medium, Pair, PK12, 12PK (9688M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (FT300XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- SHOWA ATLAS GLOVES ATLAS FIT LARGE (300L-09.RT)
- Mcr Safety Gloves & Hand Protection