Mcr Safety

MCR 12.1110SC Oil Hauler Dark Greenpremium Double Dip Pvc


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Treated with Actifresh
  • Material - PVC
  • Cuff Style - Safety
  • Color - Dark Green
  • Resistance Oil Solvent
  • Size - L
  • Length - 9.5 in.
  • Color - Green/Orange
  • Material - PVC
  • Finish - Rough
  • Grip Pattern - Sandy
  • Lining - Jersey
  • Cuff - Safety

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.