Shop All Rainsuits
Mcr Safety
Luminator .35Mm PVC Poly 3Pc Suit, 4XL
Mfr # 2403RX4
Zoro # G1205499
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 4Xl
- Material PVC/Polyester
- Inseam 32-1/2"
- Fits Waist Size 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2403RX4
- Zoro # G1205499
- UPC # 45143249374
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4Xl |
Fits Waist Size | 56" |
Details
Item | Luminator .35Mm Pvc Poly 3Pc Suit,4XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 32-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Gender | Men's |
Description
Luminator .35Mm Pvc Poly 3Pc Suit,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6141/S)
- HAWS Emergency Indicator Alarm (9001)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- CORTINA SAFETY PRODUCTS Windsock, w/Hardware, 10", Open, 3ft. (03-WS-3KT)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, 3XL (7032X3)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Medium (V1080360U-M)
- Mcr Safety Rain Gear