Shop All Heat Resistant Gloves
Mcr Safety
Loop In Terry Nitrile Rd, 2 Ply, PK12
Mfr # 9460K
Zoro # G0481890
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Knit
- Max. Temp. 605 Degrees F
- Standards ANSI/ISEA 105
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9460K
- Zoro # G0481890
- UPC # 30451439460063
- Country of Origin Bangladesh
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 10.25 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N85)
- ACCUFORM Notice Sign, 10"X14", Aluminum, Height: 10" (MACC801VA)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65596)
- 3M Headband Ear Muffs, 28 (10093045937254)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- MCR SAFETY E Weight 11 Gauntlet Straig, PK12 (9432G11)
- MCR SAFETY Heat Resistant Glove, Knit Cuff, L, Vend, PR (VP9124K)
- MCR SAFETY Prem Hot Mill Heavy Weight 3 Ply B, PK12 (9136K)
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Medium (GL9102)
- Mcr Safety Heat Resistant Gloves