Shop All Leather Driver's Gloves
Mcr Safety
Logo Glove, Driver, Cow Grain, Cream, XXL, PR
Mfr # 3213HVIXXL
Zoro # G4933652
original price:
$11.06
21% off
new price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3213HVIXXL
- Zoro # G4933652
- UPC # 30451431363461
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Message Watch Your Hands, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- RADIANS Radians Bottle Eyewash Station (REW32S)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, XL, PR (3213HVIXL)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, M, PR (3213HVIM)
- MCR SAFETY Beige Driver Syn Leather Red, S, PK12 (3750S)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- MCR SAFETY Leather Gloves, A5, Brown/Green, 3XL, PR (PD3430XXXL)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, L, 12PK (3200L)
- PIP Unlined Leather Drivers Gloves, S, PK12 (68-105/S)
- Mcr Safety Gloves & Hand Protection