Shop All High Visibility Jackets & Coats
Mcr Safety
Lm Blk Coat 2 Slv Stripe, 0.48mm, 2XL
Mfr # 7368CRX2
Zoro # G1202120
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 7368CRX2
- Zoro # G1202120
- UPC # 45143736959
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Lm Blk Coat 2 Slv Stripe,00.48mm,2XL |
Gender | Unisex |
Description
Lm Blk Coat 2 Slv Stripe,00.48mm,2XL, Size 2XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (333023)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-TALL 3XL)
- OCCUNOMIX Small Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-YS)
- 2W INTERNATIONAL High Viz Light Weight Windbreaker, Small, Lime, Class 3 (317C-3 S)
- Mcr Safety High Visibility Clothing