Shop All Inspection Gloves
Mcr Safety
Lint Free Nylon Reversible Mediu, M, PK12
Mfr # 8730M
Zoro # G3595019
product price: $6.39
/pk 12, $0.53/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon
- Glove Length 9 in
- Fabric Weight Medium
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8730M
- Zoro # G3595019
- UPC # 30451438730297
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 7" H, Aluminum, NOTICE No Pets Service Animals Allowed Sign, Landscape, L-16174 (OS-NS-A-710-L-16174)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/10, PR (CWKH15-05-010)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- MCR SAFETY Reversible Inspection Glove, XL, PK12 (8700XL)
- MCR SAFETY Cotton Inspector Gloves, Small, White, 12PK (8610)
- MCR SAFETY Reversible Inspection Gloves, M, PK12 (8700M)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- ANSELL Black Dragon Powder Free Black Latex Exam Gloves - Medium, 100PK (BD-1002-PF)
- Mcr Safety Inspection Gloves