Shop All Inspection Gloves
Mcr Safety
Lint Free Nylon Reversible Mediu, L, PK12
Mfr # 8720L
Zoro # G3595055
product price: $7.59
/pk 12, $0.63/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Nylon
- Glove Length 9.5 in
- Fabric Weight Medium
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8720L
- Zoro # G3595055
- UPC # 30451438720397
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 13 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- NMC Notice No Trespassing Sign, N318AB (N318AB)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1512-RA_10X7 (U4-1512-RA_10X7)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- MCR SAFETY Lint Free Stretch Fourchettes Reg, L, PK12 (8771L)
- MCR SAFETY Inspection Gloves, L, PK12 (8700L)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- MCR SAFETY Cotton Inspector Gloves, Memphis Glove 8600, 12-Pair (8600)
- CORDOVA Disposable Cotton Glove Liners, Mens XL, Pack of 12 (Cordova)
- Mcr Safety Gloves & Hand Protection