Shop All Heat Resistant Gloves
Mcr Safety
Light 14Oz Loop In Terry Cont, PK12
Mfr # 9425KM
Zoro # G3255108
product price: $8.79
/pk 12, $0.73/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Knit
- Max. Temp. Not Rated
- Thickness 7 ga
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9425KM
- Zoro # G3255108
- UPC # 30451439425963
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Length | 9.75 in |
Glove Size | L |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Air Glove, Antivibration Liner, XL, PR (BG505 XL)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 3X (SV54B-2ZGM-3X)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- MCR SAFETY Gloves, Hot Mill Burlap Premium XL, 12PK (9132KXL)
- MCR SAFETY Reg Wght Terry Kevlar Brwn Cotton, M, PK12 (9432KM)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- Mcr Safety Heat Resistant Gloves