Shop All Leather Driver's Gloves
Mcr Safety
Leather Work Glove, PK 12
Mfr # 3430XXL
Zoro # G707714283
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Sasquatch Leather
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Sasquatch Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3430XXL
- Zoro # G707714283
- Country of Origin Indonesia
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL (11) |
Size | 2XL ( 11 ) |
Glove Length | 9 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Not Rated, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (840788)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- PIG Boot Sanitizing Footbath Mat 39" L x 32" W x 2" H (SAN210)
- PIONEER Break Away Zip Vest, Green, Large (V1021260U-L)
- MCR SAFETY Leather Work Glove, PK 12 (3430L)
- MCR SAFETY Leather Work Glove, PK 12 (3430M)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, L, 12PK (3200L)
- MCR SAFETY Select Cowhide Brwn Split Back, 2XL, PK12 (3204XXL)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- Mcr Safety Gloves & Hand Protection