Shop All Welding Aprons
Mcr Safety
Leather Welding Waist Apron 24X 18
Mfr # 38318MW
Zoro # G1208518
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Gray
- Material Cowhide
- Length 18 in
- Color Gray
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38318MW
- Zoro # G1208518
- UPC # 45143381319
- Country of Origin China
- Category Welding Aprons
Dimensions
Length | 18 in |
Width | 24 in |
Details
Item | Welding Apron |
Color Family | Gray |
Material | Cowhide |
Color | Gray |
Number of Pockets | 0 |
Stitching Material | Kevlar(R) |
Apron Type | Waist Apron |
Features | Cuts, Protection from Heat, Slag, Sparks |
Apron Material | Leather |
Material (Wt) | Cowhide |
Description
Apron Type Waist Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 18 in, Material Cowhide, Stitching Material Kevlar(R), Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- MAGID DROC GPD590 HPPE Blend PU Palm Coated Gloves ShrinkWrapped for Vending Use (SWGPD590-10)
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- MCR SAFETY F R Fabric Welding 42 Bib Apron (39142)
- MCR SAFETY F R Fabric 20 Bib For Cape Sleeve (39120)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- MCR SAFETY Leather Welding Waist Apron 24X 24 (38324MW)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- Mcr Safety Welding Aprons