Shop All Welding Jackets
Mcr Safety
Leather Welding Jacket 30 Length Xxl
Mfr # 38030MWXXL
Zoro # G1200267
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Gray
- Size 2XL
- Heat Protection Type Welding
- Length 79 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 38030MWXXL
- Zoro # G1200267
- UPC # 45143383054
- Country of Origin Multiple
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 79 in |
Maximum Chest Size | 67 in |
Details
Item | Welding Jacket |
Color Family | Gray |
Heat Protection Type | Welding |
Color | Gray |
Material | Cowhide |
Features | Double Lock Stitched, Gray Split Cow Leather, Memphis Welding Logo, Sewn with Kevlar(R) |
Fabric Weight | Cowhide |
Garment Type | Jacket |
Material Trade Name | Cowhide |
Description
Color Gray, Features Double Lock Stitched, Gray Split Cow Leather, Memphis Welding Logo, Sewn with Kevlar(R), Heat Protection Type Welding, Length 79 in, Material Cowhide, Maximum Chest Size 67 in, Size 2XL, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Goggle Retainer, For Use With Full Brim Hard Hats Black (449895)
- PORTWEST Thermal Grip Glove, Med (A140)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- STEINER INDUSTRIES Leather Welding Jacket, XL, Leather, Men (92P6-X)
- Mcr Safety Welding Jackets